Rust-Oleum®

Industrial Choice™ M18 System Caution Blue Inverted Water-Based Marking Spray Paint

Part #R203031  |  Manufacturer Part #203031

Color/Finish:
Caution Blue

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • M1800 system, water based aerosol inverted marking paint
  • Creates accurate, easy to read markings in bright, durable colors
  • Five year shelf life
  • It will provide approximately 600-700 linear feet of coverage at 1” wide line
  • Precision tip with virtually no overspray
  • Resists early fading and chalking
  • Resists early fading and chalking

Specifications

Application: [Commercial, Water]

Brand Model Compatibility: Marking Wand #2393000 or Marking Pistol #210188

CARB OTC LEED Compliant: Yes

Collection: Industrial Choice™ M18 System

Color Finish: Caution Blue

Color Finish Category: Blues

Material: Aerosol

Maximum Temperature: 100

Size: 17 oz

Type: Water-Based Precision Line