17 oz. Marking Spray Water Based in Fluorescent Purple

You last purchased this on
 
Rust-Oleum®

Industrial Choice™ Precision Line® M1800 System 17 oz. Marking Spray Water Based in Fluorescent Purple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rust-Oleum®

Industrial Choice™ Precision Line® M1800 System 17 oz. Marking Spray Water Based in Fluorescent Purple

  • Fast #
  • Part #R1869838
  • Item #1815533
  • Manufacturer Part #1869838
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Fluorescent Purple Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • The no-mess spray tip keeps paint off fingers and locking tip won't pop off
  • Marks more linear feet than the competition and dries in less than five minutes
  • Features a precision-line spray tip for easy-to-read, bright, vivid markings
  • Water-based formula
  • Guaranteed not to clog
  • Requires Certification

Documents


Specifications

Application:
Commercial, Water
Brand Model Compatibility:
Marking Wand #2393000 or Marking Pistol #210188
CARB OTC LEED Compliant:
No
Collection:
Industrial Choice™ Precision Line® M1800 System
Color Finish Category:
Purples
Color Finish Name:
Fluorescent Purple
Material:
Aerosol
Material Type:
Alkyd
Maximum Temperature:
90
Product Type:
Marking Spray, Striping Paint, Water Based
Size:
17 oz
Temperature Range:
40 to 90 Deg F (10 to 32 Deg C)