Rust-Oleum®

Industrial Choice™ M18 System Safety Purple Inverted Water-Based Marking Spray Paint

Part #R1868838  |  Manufacturer Part #1868838

Color/Finish:
Safety Purple

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • M1800 system, water based aerosol inverted marking paint
  • Creates accurate, easy to read markings in bright, durable colors
  • Five year shelf life
  • It will provide approximately 600-700 linear feet of coverage at 1” wide line
  • Precision tip with virtually no overspray
  • Can be used on surfaces that reach temperatures up to 200°
  • Meets USDA requirements for incidental food contact

Specifications

Application: Commercial, Water

Brand Model Compatibility: Marking Wand #2393000 or Marking Pistol #210188

CARB OTC LEED Compliant: Yes

Collection: Industrial Choice™ M18 System

Color Finish: Safety Purple

Color Finish Category: Purples

Material: Aerosol

Maximum Temperature: 100

Size: 17 oz

Type: Water-Based Precision Line