17 oz. Marking Spray Water Based in White
Industrial Choice™ Precision Line® M1800 System 17 oz. Marking Spray Water Based in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Marks up to 250% more linear feet than other brands
- Precision tip-virtually no overspray
- This water-based formula creates accurate, easy-to-read markings in bright, durable colors
- Dries in under 5 minutes
- Adheres to hot surfaces, can be sprayed in the cold (25 Deg F)
- Resists early fading and chalking
Documents
Specifications
- Application:
- Commercial, Water
- Brand Model Compatibility:
- Marking Wand #2393000 or Marking Pistol #210188
- CARB OTC LEED Compliant:
- No
- Collection:
- Industrial Choice™ Precision Line® M1800 System
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Aerosol
- Material Type:
- Alkyd
- Maximum Temperature:
- 90
- Product Type:
- Marking Spray, Striping Paint, Water Based
- Size:
- 17 oz
- Temperature Range:
- 40 to 90 Deg F (10 to 32 Deg C)