Industrial Choice™ Precision Line® M1600 System 17 oz. Fluorescent Red-Orange Inverted Solvent-Based Marking Spray Paint

Part #R203028  |  Item #1814944  |  Manufacturer Part #203028

$ 5.89 EACH
(Pricing is for Fluorescent Red-Orange)

Color/Finish:
Fluorescent Red-Orange

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • M1600 system, solvent based aerosol inverted marking paint
  • Create ultra-crisp, long-lasting marks with Rust-Oleum Industrial Choice®M1800 System Precision Line Inverted Marking Paint Spray
  • Creates accurate, easy to read markings in bright, durable colors
  • Marks up to 250% more linear feet than other brands; precision tip-virtually no overspray
  • Dries in under 5 minutes
  • Resists early fading and chalking
  • Adheres to hot surfaces; can be sprayed in the cold (to 25°F)

Specifications

Application: Commercial

CARB OTC LEED Compliant: No

Collection: Industrial Choice™ Precision Line® M1600 System

Color Finish: Fluorescent Red-Orange

Color Finish Category: Oranges

Material: Aerosol

Material Type: Alkyd

Product Type: Solvent Based

Size: 17 oz

Temperature Range: 40 to 90 Deg F (10 to 32 Deg C)