Rust-oleum Industrial Choice Inverted Water-Based Marking Spray Paint

R20303

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Creates accurate, easy to read markings in bright, durable colors
  • Five year shelf life
  • It will provide approximately 600-700 linear feet of coverage at 1” wide line
  • M1800 system, water based aerosol inverted marking paint
  • Precision tip with virtually no overspray

SPECIFICATIONS

Application
Water
CARB OTC LEED Compliant
Yes
Collection
Industrial Choice
Color Finish
White
Color Finish Category
Whites
Diameter
2-5/8 in
Height
9-7/10 in
Length
2-3/5 in
Material
Aerosol
Size
17 oz
Width
2-3/5 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday