10 ft. Silicone Tape
LeakSeal® 10 ft. Silicone Tape
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Creates a chemical and moisture resistant barrier that fixes leaky pipes and hoses
- Insulates frayed electrical wires
- A self-fusing, silicone repair tape that conforms to any surface while providing a water-tight seal
- Insulates up to 8,000 volts
- Superior strength up to 700PSI
- Withstands temperatures from -85°F to 500°F
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- LeakSeal®
- Color Finish Name:
- Clear
- Height:
- 1-3/8 in
- Length:
- 8-1/4 in
- Material:
- Silicone
- Width:
- 3-1/2 in