15 oz. Rubber Flexible Spray in Black
LeakSeal® 15 oz. Rubber Flexible Spray in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- It provides a water-tight, flexible seal that prevents moisture penetration and corrosion
- Designed for use on metal, aluminum, galvanized metal, PVC, concrete, masonry, asphalt roofing materials, vinyl, fiberglass
- LeakSeal is an easy to use, rubberized protective utility coating designed to fill and seal leaks and crack
- This coating is impervious to moisture and easily cleaned and sanitized
- LeakSeal complies with USDA FSIS regulatory sanitation performance standards for food establishment facilities
- LeakSeal dries to a semi-smooth finish that will not sag or drip, and can be top-coated with latex or oil-based paint
Documents
Specifications
- Application:
- Dry, Cleaning
- Collection:
- LeakSeal®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 9-1/2 in
- Length:
- 2-5/8 in
- Material:
- Rubber
- Product Type:
- Rubber Sealant
- Size:
- 15 oz
- Width:
- 2-5/8 in