0 items

Rust-oleum SpraySmart™ Marking Paint

R27

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Custom design allows for quick color changes
  • Each pouch marks more linear feet than a standard aerosol can
  • Eliminates throwing away partially filled cans and be disposed of in regular trash
  • Non-clogging paint tip applies paint evenly and accurately
  • Pouches remain stable and intact even in the hottest weather
  • Unique transparent pouch lets you see how much paint you have so you use it all

SPECIFICATIONS

Application
Asphalt, Dirt, Grass, Sand, Snow
Brand Model Compatibility
Rust-Oleum® R275124 Spray Smart ™ Marking Paint
CARB OTC LEED Compliant
No
Collection
SpraySmart™
Color Finish
White
Color Finish Category
Whites
Height
7-7/8 in
Size
10.5 oz
Type
Paint Pouches

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday