Rust-Oleum®

Metal and Plastic Spray Paint in Fluorescent Green

Part #R1632830  |  Manufacturer Part #1632830

Color/Finish:
Fluorescent Green

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Get fast, high-quality color with Rust-Oleum Industrial Choice®1600 System Enamel Spray.
  • The paint dries in 12 minutes or less and protects against chipping, fading and peeling.
  • Use indoors and out on wood, metal, masonry and more.
  • Ultra-coverage formula provide up to 2 times the coverage of competitive brands - paint more area faster using fewer cans
  • Allows you to spray in any direction with the 360° Any Angle Spray
  • Comfort tip reduces finger fatigue
  • Protects against chipping, cracking and peeling
  • Meets USDA requirements for incidental food contact
  • This multi-purpose paint provides up to twice the coverage of competitive brands.
  • Finish more area in less time with fewer cans

Specifications

Application: Industrial

CARB OTC LEED Compliant: No

Color Finish: Fluorescent Green

Color Finish Category: Greens

Height: 7-7/8 in

Length: 2-5/8 in

Material: [Metal, Plastic]

Maximum Temperature: 100

Size: 12 oz

Width: 2-5/8 in