Rust-oleum Potable Water Coating

RW92300

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Epoxy coating - requires activator (RW9202300)
  • Meets ANSI/AWWA C210-92 for Interior and Exterior of Steel Potable Water Pipes
  • Meets ANSI/NSF Std. 61 UL Control No. 1P07 for potable water storage tanks with 6,000 gallon minimum capacity
  • Seal and protect surfaces immersed in potable water
  • Self priming high-build coating requires a minimum of 2 coats for water immersion
  • Specially formulated converted epoxy is designed to coat storage tanks, valves, hydrants, etc. without affecting water quality
  • Two year rust proof guarantee

SPECIFICATIONS

AWWA Specifications
AWWA C-210-92, AWWA D-102
Application
Indoor, Outdoors
Color Finish
Blue
Color Finish Category
Blues
Height
14 in
Length
12 in
Material
Epoxy
NSF Certified
Yes
NSF Specifications
NSF 61
Size
5 gal
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday