Precision Line® 17 oz. Clear Inverted Solvent-Based Marking Spray Paint

Part #R1601838  |  Item #1814917  |  Manufacturer Part #1601838

$ 5.69 EACH
(Pricing is for Clear)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features a precision-line spray tip for easy-to-read, bright, vivid markings.
  • The no-mess spray tip keeps paint off fingers and locking tip won't pop off.
  • Marks more linear feet than the competition and dries in less than five minutes.
  • Guaranteed not to clog.
  • Dries in under 5 minutes
  • Precision tip with virtually no overspray

Specifications

Application: Commercial

CARB OTC LEED Compliant: No

Collection: Precision Line®

Color Finish: Clear

Color Finish Category: Clear

Material: Aerosol

Material Type: Alkyd

Maximum Temperature: 100

Product Type: [Marking Spray, Striping Paint, Solvent Based]

Size: 17 oz