17 oz. Fluorescent Pink Inverted Solvent-Based Marking Spray Paint
This product has been replaced by
Manufacturer Part #1661838V
Precision Line® 17 oz. Fluorescent Pink Inverted Solvent-Based Marking Spray Paint
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Marks up to 250% more linear feet than other brands
- Precision tip-virtually no overspray
- This solvent-based formula creates accurate, easy-to-read markings in bright, durable colors
- Dries in under 5 minutes
- Adheres to hot surfaces, can be sprayed in the cold (25 Deg F)
- Resists early fading and chalking
Documents
Recommended Accessories
Specifications
- Application:
- Commercial
- Collection:
- Precision Line®
- Color Finish Category:
- Pinks
- Color Finish Name:
- Fluorescent Pink
- Material:
- Aerosol
- Material Type:
- Alkyd
- Maximum Temperature:
- 90
- Product Type:
- Marking Spray, Striping Paint, Solvent Based
- Size:
- 17 oz