Precision Line® 17 oz. Fluorescent Red Inverted Solvent-Based Marking Spray Paint

Part #R1662838  |  Item #1815336  |  Manufacturer Part #1662838

$ 5.69 EACH
(Pricing is for Fluorescent Red)

Color/Finish:
Fluorescent Red

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • M1600 system, solvent based aerosol inverted marking paint
  • Create ultra-crisp, long-lasting marks with Rust-Oleum Industrial Choice®M1800 System Precision Line Inverted Marking Paint Spray
  • Creates accurate, easy to read markings in bright, durable colors
  • Marks up to 250% more linear feet than other brands; precision tip-virtually no overspray
  • Dries in under 5 minutes
  • Resists early fading and chalking
  • Adheres to hot surfaces; can be sprayed in the cold (to 25°F)

Specifications

Application: Commercial

Collection: Precision Line®

Color Finish: Fluorescent Red

Color Finish Category: Reds

Material: Aerosol

Material Type: Alkyd

Product Type: [Marking Spray, Striping Paint, Solvent Based]

Size: 17 oz