Precision Line® 17 oz. Orange Inverted Solvent-Based Marking Spray Paint

Part #R201516  |  Item #1815113  |  Manufacturer Part #201516

$ 5.69 EACH
(Pricing is for Orange)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This solvent-based formula creates accurate, easy-to-read markings in bright, durable colors
  • Marks up to 250% more linear feet than other brands
  • Precision tip-virtually no overspray
  • Resists early fading and chalking
  • Adheres to hot surfaces, can be sprayed in the cold (25 Deg F)
  • Dries in under 5 minutes

Specifications

Application: Commercial

Collection: Precision Line®

Color Finish: Orange

Color Finish Category: Oranges

Material: Aerosol

Material Type: Alkyd

Maximum Temperature: 90

Product Type: [Marking Spray, Striping Paint, Solvent Based]

Size: 17 oz