17 oz. Marking Spray Solvent Based in White

This product has been replaced by

WHIT INDU INV SPRY MARK PAINT
Rust-Oleum® WHIT INDU INV SPRY MARK PAINT
Manufacturer Part #203030V
You last purchased this on
 
Rust-Oleum®

Industrial Choice™ Precision Line® M1600 System 17 oz. Marking Spray Solvent Based in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

WHIT INDU INV SPRY MARK PAINT
Rust-Oleum® WHIT INDU INV SPRY MARK PAINT
Manufacturer Part #203030V
Rust-Oleum®

Industrial Choice™ Precision Line® M1600 System 17 oz. Marking Spray Solvent Based in White

  • Fast #
  • Part #R203030
  • Item #1814961
  • Manufacturer Part #203030
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Marks up to 250% more linear feet than other brands
  • Precision tip-virtually no overspray
  • This solvent-based formula creates accurate, easy-to-read markings in bright, durable colors
  • Dries in under 5 minutes
  • Adheres to hot surfaces, can be sprayed in the cold (25 Deg F)
  • Resists early fading and chalking
  • Requires Certification

Documents

Recommended Accessories


Specifications

Application:
Commercial
CARB OTC LEED Compliant:
No
Collection:
Industrial Choice™ Precision Line® M1600 System
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Aerosol
Material Type:
Alkyd
Maximum Temperature:
90
Product Type:
Marking Spray, Striping Paint, Solvent Based
Size:
17 oz
Temperature Range:
40 to 90 Deg F (10 to 32 Deg C)