17 oz. Yellow Inverted Solvent-Based Marking Spray Paint
This product has been replaced by
Manufacturer Part #203024V
Precision Line® 17 oz. Yellow Inverted Solvent-Based Marking Spray Paint
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Create ultra-crisp, long-lasting marks with Rust-Oleum Industrial Choice®M1800 System Precision Line Inverted Marking Paint Spray
- Creates accurate, easy to read markings in bright, durable colors
- M1600 system, solvent based aerosol inverted marking paint
- Resists early fading and chalking
- Adheres to hot surfaces; can be sprayed in the cold (to 25°F)
- Dries in under 5 minutes
- Marks up to 250% more linear feet than other brands; precision tip-virtually no overspray
Documents
Recommended Accessories
Specifications
- Application:
- Commercial
- Collection:
- Precision Line®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Material:
- Aerosol
- Material Type:
- Alkyd
- Product Type:
- Marking Spray, Striping Paint, Solvent Based
- Size:
- 17 oz