Rust-Oleum®

Rust-Oleum® 1 gal DTM Acrylic Hydrant Paint in Alumi-Non

Part #R5215402  |  Manufacturer Part #5215402

Color/Finish:
Alumi-Non®

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Multi-purpose, water-based coating adheres to metal without a primer and delivers long-lasting color and gloss
  • Direct-to-metal (DTM) performance
  • Acrylic, low voc paint
  • Withstands mild chemical fumes and spills for use on wood or metal
  • Resists chalking and fading
  • Rust-Oleum® DTM acrylic enamel is a high performing, low VOC copolymer enamel coating on properly prepared surfaces
  • Indoor/outdoor use in moderate industrial settings-on machinery, pipes, etc
  • Dries quickly-tack-free in 1-2 hours
  • Has a 5 year shelf life, but must be kept from freezing
  • Can be applied with a brush, roller, atomized spray or airless spray

Documents

Specifications

Application: Commercial

Collection: Rust-Oleum®

Color Finish: Alumi-Non®

Color Finish Category: Silver Tones

Height: 7-3/4 in

Length: 6-5/8 in

Size: 1 gal

Type: R5215402

Width: 6-5/8 in