Rust-Oleum®

Rust-Oleum® 1 gal Quick Dry Primer in Grey

Part #RV7086402  |  Manufacturer Part #V7086402

Color/Finish:
Grey Primer

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For the fastest possible priming with the V7400System, start with Rust-Oleum High Performance V7400 System Fast Recoat Primer.
  • Great for general maintenance and shopapplications
  • Tack-free in 30 minutes
  • Can be left exposed up to 6 months without top-coating
  • Two-year rust-proof guarantee-maximum corrosion protection
  • Meets USDA requirements for incidental food contact; accepted for use in federally registered Canadian food facilities; 340 VOCs

Documents

Specifications

Collection: Rust-Oleum®

Color Finish: Grey Primer

Color Finish Category: Greys

FM Approved: No

Height: 7-5/8 in

Length: 6-5/8 in

Material: Resin

Material Type: Alkyd

NSF Certified: No

Size: 1 gal

Type: Primer

Width: 6-5/8 in