Fluorescent Pink Marking Paint

You last purchased this on
 
Rust-Oleum®

SpraySmart™ Fluorescent Pink Marking Paint

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rust-Oleum®

SpraySmart™ Fluorescent Pink Marking Paint

  • Fast #
  • Part #R275088
  • Item #5084050
  • Manufacturer Part #275088
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Fluorescent Pink Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Unique transparent pouch lets you see how much paint you have so you use it all
  • Custom design allows for quick color changes
  • Each pouch marks more linear feet than a standard aerosol can
  • Non-clogging paint tip applies paint evenly and accurately
  • Pouches remain stable and intact even in the hottest weather
  • Eliminates throwing away partially filled cans and be disposed of in regular trash
  • Requires Certification

Documents


Specifications

Application:
Asphalt, Grass, Snow, Sand, Dirt
Brand Model Compatibility:
Marking Wand #2393000
CARB OTC LEED Compliant:
No
Collection:
SpraySmart™
Color Finish Category:
Pinks
Color Finish Name:
Fluorescent Pink
Material:
Aerosol
Product Type:
Marking Spray, Paint Pouches
Size:
10.5 oz