Rust-Oleum®

SpraySmart™ High Visibility Yellow Marking Paint

Part #R275092  |  Manufacturer Part #275092

Color/Finish:
High Visibility Yellow

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Each pouch marks more linear feet than a standard aerosol can
  • Unique transparent pouch lets you see how much paint you have so you use it all
  • Custom design allows for quick color changes
  • Eliminates throwing away partially filled cans and be disposed of in regular trash
  • Pouches remain stable and intact even in the hottest weather
  • Non-clogging paint tip applies paint evenly and accurately

Specifications

Application: [Asphalt, Grass, Snow, Sand, Dirt]

Brand Model Compatibility: Marking Wand #2393000

CARB OTC LEED Compliant: No

Collection: SpraySmart™

Color Finish: High Visibility Yellow

Color Finish Category: Yellows

Material: Aerosol

Size: 10.5 oz

Type: Paint Pouches