Steel and Plastic Marking Pistol
Steel and Plastic Marking Pistol
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Short stem makes it convenient to store and use
- Convenient way to mark lines
Specifications
- Brand Model Compatibility:
- All Inverted Marking Paints
- Height:
- 3-2/5 in
- Length:
- 13-3/10 in
- Material:
- Steel, Plastic
- Product Type:
- Marking Pistol
- Width:
- 7 in