White Traffic Zone Striping Paint

You last purchased this on
 
Rust-Oleum®

2300 System White Traffic Zone Striping Paint

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rust-Oleum®

2300 System White Traffic Zone Striping Paint

  • Fast #
  • Part #R2391402
  • Item #1815420
  • Manufacturer Part #2391402
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Flat White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Single-component, water-based acrylic coating
  • Coats up to 450 linear ft/gal with a 4" stripe
  • Paint or refresh parking lots, stadiums, athletic facilities and more with Rust-Oleum High Performance 2300 System Traffic Zone Striping Paint.
  • VOC compliant nationwide
  • Dries in just 30 min and can accept traffic after 8 hrs
  • Use with bulk-spray machine, brush or roller
  • Ideal for large, commercial striping jobs, including parking lots, stadiums, curbs, etc.
  • Creates a bright, vivid line
  • Requires Certification

Specifications

Application:
Outdoor
Collection:
2300 System
Color Finish Category:
Whites
Color Finish Name:
Flat White
Height:
7-3/4 in
Product Type:
Striping Paint
Size:
1 gal