Rust-Oleum®

V2100 System 20 oz. Galvanizing Compound Spray

Part #RV2185838  |  Manufacturer Part #V2185838

Size:

20 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The ultimate spray paint for metal with better gloss retention, coverage and dry time than other industrial rust-preventive spray paints
  • Provides superior resistance to chipping, cracking and peeling; offers superior hide and color retention, and results in a smooth, durable, long-lasting finish
  • Rust-proof guarantee
  • Reversible rotation
  • Bases are sold separately

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: V2100 System

Color Finish: Cold Galvanized

Color Finish Category: Silver Tones

Height: 9-1/2 in

Length: 2-5/8 in

Maximum Temperature: 200

Size: 20 oz

Type: RV2185838

Width: 2-5/8 in