Bright Red Enamel Spray Paint
V2100 System Bright Red Enamel Spray Paint
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Corrosion protection with easy, one coat coverage and long lasting color, gloss and durability
- Tough, professional finish superior resistance to chipping, cracking and peeling
- The ultimate spray paint for industrial applications
- Withstands heat to 200°F
- VOC compliant nationwide
- Comes with a 2-year rust-proof guarantee
- Extra wide comfort nozzle prevents finger fatigue and sprays from any angle, even upside down
- High output tip covers 50 percent faster dries in only 20 minutes to touch
- Meets USDA requirements for incidental food contact; accepted for use in federally registered Canadian food facilities; VOC-compliant nationwide
- Works as a touch-up paint -- most V2100 enamel spray paint colors match the 7400 or V7400 system
Specifications
- Application:
- Outdoor
- CARB OTC LEED Compliant:
- No
- Collection:
- V2100 System
- Color Finish Category:
- Reds
- Color Finish Name:
- Bright Red
- Height:
- 9-1/2 in
- Maximum Temperature:
- 1000
- Size:
- 15 oz