High Heater in Aluminum

You last purchased this on
 
Rust-Oleum®

V2100 System High Heater in Aluminum

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rust-Oleum®

V2100 System High Heater in Aluminum

  • Fast #
  • Part #RV2116838
  • Item #1814991
  • Manufacturer Part #V2116838
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aluminum Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easy, single coat coverage and long-lasting color, gloss and durability
  • Tough, professional finish and superior resistance to chipping, cracking and peeling
  • Rust-preventative spray paint is part of the V2100 system
  • Extra-wide comfort nozzle prevents finger fatigue and sprays from any angle, even upside down
  • Withstands heat to 1000°F
  • High-output tip covers 50% faster and dries in only 20 minutes
  • Requires Certification

Specifications

Application:
Outdoor
CARB OTC LEED Compliant:
No
Collection:
V2100 System
Color Finish Category:
Greys
Color Finish Name:
Aluminum
Height:
9-1/2 in
Maximum Temperature:
1000
Size:
15 oz
Type:
RV2116838