0 items

Ruud RJPL Series 14 SEER R-410A Light Commercial Packaged Heat Pump

RJPLACL000

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
10.4, 18, 25
BTU Cooling Rating
38500 Btu/h
BTU Heat Rating
44500 Btu/h
CEC Compliant
For Sale in CA
Collection
RJPL Series
Configuration
Convertible
Decibel Rating dB
83 dB
Depth
76 in
EER
12
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
36 in
Horsepower
1/3 hp
MBH
38.5
Max CFM
4000
Phase
Triple Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
3 Tons
UL Listed
Yes
Volts
208/230V
Weight
532
Width
48-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday