0 items

Ruud RQPM Series 14 SEER R-410A Packaged Heat Pump

RQPMA0JK000AUA

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Five year limited compressor warranty for commercial applications
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ten year conditional parts warranty and 10 year limited compressor warranty for residential applications

SPECIFICATIONS

AMP
27
BTU
36000
BTU Cooling Rating
36000 Btu/h
BTU Heat Rating
34200 Btu/h
CEC Compliant
For Sale in CA
Collection
RQPM Series
Configuration
Horizontal
Decibel Rating dB
76 dB
Depth
59-9/10 in
EER
12
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
33-1/2 in
Horsepower
1/3 hp
MBH
36
Max CFM
1200
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
3 Tons
UL Listed
Yes
Volts
208/230V
Weight
356
Width
34 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday