0 items

Ruud Prestige™ 16 SEER R-410A Two-Stage Spine Fin Gas/Electric Packaged Unit

RGEA160AJV06TAAU

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
11.7, 18, 58.3
BTU
24000
BTU Heat Rating
60000 Btu/h
CEC Compliant
For Sale in CA
Collection
Prestige™
Decibel Rating dB
76 dB
Depth
52-2/5 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
35-9/10 in
Horsepower
1/2 hp
Ignition System
Direct Spark Ignition
Length
52-2/5 in
MBH
24
Max CFM
800
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Two
Tonnage
2 Tons
UL Listed
Yes
Volts
208/230V
Weight
454
Width
47-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday