Ruud
208/230V 21200 BTU Scroll HVAC Compressor
Part #R55102045104S | Item #5169688 | Manufacturer Part #55-102045-104S
BTU:
21200Product Details
Documents
Specifications
AMP: 61.6
BTU: 21200
Compressor Type: Scroll
Height: 14-47/50 in
Length: 9-14/25 in
MBH: 21.2
Phase: Single Phase
Refrigerant: R-410A
Volts: 208/230V