Ruud

34 in. 3 Ton Tin Plated Coil for Heat Pump

Part #RAS10079215  |  Manufacturer Part #AS-100792-15

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

Application: Heat Pump

BTU: 36000

Brand Model Compatibility: RQNM and RQPM Series Packaged Heat Pumps

Coil Type: Tin Plated

Height: 13 in

Length: 34-1/2 in

Tonnage: 3 Tons

UL Listed: No

Width: 34 in