Ruud

Achiever® RKPN Series 5 Tons Commercial Packaged Heat Pump

Part #RKPNA060JK10E  |  Manufacturer Part #RKPN-A060JK10E

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Application: Commercial

CEC Compliant: For Sale in CA

Collection: Achiever® RKPN Series

Configuration: Convertible

Energy Star Compliant: No

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 14

Stages: Single

Tonnage: 5 Tons

UL Listed: No