Ruud

Achiever® Series 13 SEER 4 Tons Single-Stage Packaged Gas/Electric

Part #RRNLB048DK10E  |  Manufacturer Part #RRNLB048DK10E

Tonnage:

4 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 80.00

AMP: 12

BTU: 48000

BTU Cooling Rating: 50000 Btu/h

BTU Heat Rating: 100000 Btu/h

CEC Compliant: For Sale in CA

Collection: Achiever® Series

Compressor Type: Scroll

Configuration: Horizontal

EER: 11.2

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 41-3/10 in

Horsepower: 3/4 hp

Ignition System: Electronic Ignition

Length: 47-1/2 in

MBH: 48

Max CFM: 1600

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 13

Stages: Single

Tonnage: 4 Tons

Type: RRNLB048DK10E

UL Listed: No

Volts: 460V

Weight: 502

Width: 48-2/5 in