Ruud

Achiever® Series 5 Tons 16 SEER R-410A Single-Stage Air Conditioner Condenser

Part #RA1460AD1NB  |  Item #7008847  |  Manufacturer Part #RA1460AD1NB

Tonnage:

5 Tons
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 60000

BTU Cooling Rating: 60500 Btu/h

CEC Compliant: For Sale in CA

Collection: Achiever® Series

Compressor Type: Scroll

Decibel Rating dB : 75 dB

EER: 13

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 35 in

Horsepower: 1/5 hp

Length: 35-3/4 in

Max CFM: 4139

Phase: Three Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 16

Sound Blanket: No

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 5 Tons

UL Listed: Yes

Volts: 460V

Weight: 240

Width: 35-3/4 in