Ruud Classic® Series 15 SEER R-410A Single-Stage Spine Fin Multi-Position Gas/Electric Packaged Unit

RGEA150AJT081AA

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
12.8, 21, 64
BTU
30000
BTU Heat Rating
60000 Btu/h
CEC Compliant
For Sale in CA
Collection
Classic® Series
Configuration
Multi
Decibel Rating dB
76 dB
Depth
52-2/5 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
35-9/10 in
Horsepower
1/2 hp
Ignition System
Direct Spark Ignition
MBH
30
Max CFM
1000
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
2.5 Tons
Type
RGEA15030AJT081AA
UL Listed
Yes
Volts
208/230V
Weight
408
Width
47-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday