Ruud

Classic® Series 3.5 Ton 14 SEER 1/7 hp Single-Stage R-410A Split-System Air Conditioner

Part #RA1442WJ1NA  |  Manufacturer Part #RA1442WJ1NA

Tonnage:

3.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: [1.2, 16.7, 24, 109]

BTU: 40500

CEC Compliant: For Sale in CA

Collection: Classic® Series

Communicating: Non-Communicating

Compressor Type: Scroll

Decibel Rating dB : 73 dB

Depth: 33-4/5 in

EER: 12.2

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 35 in

Horsepower: 1/7 hp

Liquid Line OD : 3/8 in

Max CFM: 4105

Max Fuse Size: 35

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 14

Sound Blanket: No

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 3.5 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 200

Width: 33-4/5 in