Ruud

Classic® Series 4 Tons 14 SEER R-410A Single-Stage Spine Fin Convertible Commercial Packaged Gas/Electric Unit

Part #RKPNA048CL08E  |  Manufacturer Part #RKPNA048CL08E

Tonnage:

4 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 81.00

BTU Cooling Rating: 48000 Btu/h

BTU Heat Rating: 80000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Spine Fin

Collection: Classic® Series

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 78 dB

Depth: 48-1/16 in

EER: 11.6

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 35 in

Horsepower: 1/2 hp

Ignition System: Direct Spark Ignition

MBH: 48

Max CFM: 1600

Phase: Three Phase

Power Source: [Gas, Electric]

Refrigerant: R-410A

SEER: 14

Stages: Single

Tonnage: 4 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 551

Width: 76-1/4 in