Ruud R801P Series 14 in. 50000 BTU 80% AFUE 3 Ton Single-Stage Downflow 1/2 hp Natural or Propane Furnace

R801PA050314ZSB

Manufacturer Part #: R801PA050314ZSB

BTU

50000

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AFUE
80.00
AMP
9
ANSI Specifications
ANSI Z223.1
BTU
50000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
R801P Series
Configuration
Downflow
Depth
28-13/16 in
Fan Speeds
3
Fuel Type
Natural Gas, Propane
Height
34-3/4 in
Horsepower
1/2 hp
Ignition System
Direct Spark Ignition
MBH
50
Max CFM
1345
Phase
Single Phase
Power Source
Gas
Stages
Single
Temperature Range
25 to 55 Deg F
Tonnage
3 Tons
UL Listed
No
Volts
115V
Width
14 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday