Ruud

R801P Series 14 in. 50000 BTU 80% AFUE 3 Ton Single-Stage Downflow 1/2 hp Natural or Propane Furnace

Part #R801PA050314ZXB  |  Manufacturer Part #R801PA050314ZXB

BTU:

50000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 80.00

AMP: 9

ANSI Specifications: ANSI Z223.1

BTU: 50000

CSA Certified: Yes

Collection: R801P Series

Condensing: No

Configuration: Downflow

Depth: 28-13/16 in

Energy Star Compliant: No

Fan Speeds: 3

Fuel Type: [Natural Gas, Propane]

Height: 34-3/4 in

Horsepower: 1/2 hp

Ignition System: Direct Spark Ignition

MBH: 50

Material: Aluminized Steel

Max CFM: 1345

Phase: Single Phase

Power Source: Gas

Stages: Single

Temperature Range: 25 to 55 Deg F

Tonnage: 3 Tons

UL Listed: No

Volts: 115V

Width: 14 in