Ruud R801P Series 17-1/2 in. 75000 BTU 80% AFUE 2.5 - 4 Ton Single-Stage Downflow 1/2 hp Natural or Propane Furnace

R801PA075417ZXB

Manufacturer Part #: R801PA075417ZXB

BTU

75000

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AFUE
80.00
AMP
13
ANSI Specifications
ANSI Z223.1
BTU
75000
CSA Certified
Yes
Collection
R801P Series
Configuration
Downflow
Depth
28-13/16 in
Fan Speeds
3
Fuel Type
Natural Gas, Propane
Height
34-3/4 in
Horsepower
1/2 hp
Ignition System
Direct Spark Ignition
MBH
75
Max CFM
1969
Phase
Single Phase
Power Source
Gas
Stages
Single
Temperature Range
25 to 55 Deg F
Tonnage
2.5 - 4 Tons
UL Listed
No
Volts
115V
Width
17-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday