Ruud R801P Series 21 in. 100000 BTU 80% AFUE 3.5 - 5 Ton Single-Stage Upflow and Horizontal 1/2 hp Natural or Propane Furnace

R801PA100521MXA

Manufacturer Part #: R801PA100521MXA

BTU

100000

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ten year conditional parts warrany and 20 year heat exchanger warranty

SPECIFICATIONS

AFUE
80.00
AMP
11
ANSI Specifications
ANSI Z223.1
BTU
100000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
R801P Series
Configuration
Horizontal, Upflow
Depth
29-3/5 in
Fuel Type
Natural Gas, Propane
Height
34-3/4 in
Horsepower
1/2 hp
Ignition System
Direct Spark Ignition
MBH
100
Max CFM
2434
Phase
Single Phase
Power Source
Gas
Stages
Single
Temperature Range
35 to 65 Deg F
Tonnage
3.5 - 5 Tons
UL Listed
No
Volts
115V
Width
21 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday