Ruud

R801P Series 24-1/2 in. 125000 BTU 80% AFUE 3.5 - 5 Ton Single-Stage Downflow 3/4 hp Natural or Propane Furnace

Part #R801PA125524ZXB  |  Manufacturer Part #R801PA125524ZXB

BTU:

125000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 80.00

AMP: 13

ANSI Specifications: ANSI Z223.1

BTU: 125000

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: R801P Series

Condensing: No

Configuration: Downflow

Depth: 28-13/16 in

Energy Star Compliant: No

Fan Speeds: 3

Fuel Type: [Natural Gas, Propane]

Height: 34-3/4 in

Horsepower: 3/4 hp

Ignition System: Direct Spark Ignition

MBH: 125

Material: Aluminized Steel

Max CFM: 2015

Phase: Single Phase

Power Source: Gas

Stages: Single

Temperature Range: 40 to 70 Deg F

Tonnage: 3.5 - 5 Tons

UL Listed: No

Volts: 115V

Width: 24-1/2 in