4 Tons Commercial Packaged Heat Pump

You last purchased this on
 
Ruud

RJNL Series 4 Tons Commercial Packaged Heat Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ruud

RJNL Series 4 Tons Commercial Packaged Heat Pump

  • Fast #
  • Part #RJNLA048CL000
  • Item #5026470
  • Manufacturer Part #RJNLA048CL000
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Application:
Light Commercial
BTU Cooling Rating:
50000 Btu/h
BTU Heat Rating:
49000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
RJNL Series
Configuration:
Convertible
Decibel Rating (dB):
83 dB
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
HSPF:
7.7
Max CFM:
4000 cfm
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER:
13
Stages:
Single
Tonnage:
4 Ton
UL Listed:
Yes
Volts:
208/230V