RJPL Series 3 Tons Single-Stage Commercial Packaged Heat Pump

Part #RJPLA036CK000  |  Item #5112451  |  Manufacturer Part #RJPL-A036CK000

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application: Light Commercial

BTU Cooling Rating: 37800 Btu/h

BTU Heat Rating: 34400 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Condenser

Collection: RJPL Series

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 83 dB

EER: 12

Energy Star Compliant: Yes

Green: Energy Star, Yes

HSPF: 8

Height: 36 in

Horsepower: 1/3 hp

Length: 76 in

MBH: 37.8

Max CFM: 1200

Phase: Three Phase

Power Source: Electric, Gas

Refrigerant: R-410A

SEER: 14

Stages: Single

Tonnage: 3 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 532

Width: 48-1/2 in