Ruud RQPM Series 14 SEER R-410A Packaged Heat Pump

RQPMAJK000AUA

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
23
BTU Heat Rating
23200 Btu/h
Collection
RQPM Series
Configuration
Horizontal
Decibel Rating dB
76 dB
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
33-1/2 in
Horsepower
1/3 hp
Length
59-9/10 in
MBH
24
Max CFM
3200
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
2 Tons
UL Listed
Yes
Volts
208/230V
Weight
332
Width
34 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday