Ruud RSPM Series 14 SEER Electric Single-Stage Horizontal Packaged Air Conditioner

RSPMAJK000AUA

Manufacturer Part #: RSPM-A030JK000AUA

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
24
BTU
30000
CEC Compliant
For Sale in CA
Collection
RSPM Series
Compressor Type
Scroll
Configuration
Horizontal
Decibel Rating dB
76 dB
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
29-1/8 in
Horsepower
1/3 hp
Length
59 in
MBH
30.4
Max CFM
1000
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Tonnage
2.5 Tons
UL Listed
Yes
Volts
208/230V
Weight
306
Width
33 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday