RXCL Series 33 in. Evaporator Coil for 13PJL Heat Pump

Part #RXCL10248603  |  Item #5150310  |  Manufacturer Part #RXCL-102486-03

Brand Model Compatibility:

13PJL Heat Pump

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

Application: Heat Pump

Brand Model Compatibility: 13PJL Heat Pump

Coil Type: Evaporator

Collection: RXCL Series

Height: 33 in

Length: 35 in

UL Listed: No

Weight: 74

Width: 33 in