Ruud

Ultra™ 21 in. 54000 BTU 97% AFUE 4 Ton Multi-Stage Upflow 3/4 hp Natural or Propane Furnace

Part #RU97VA085M521USA  |  Manufacturer Part #U97VA085M521USA

BTU:

54000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 97.00

AMP: 12

BTU: 54000

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Ultra™

Condensing: No

Configuration: Upflow

Depth: 29-5/8 in

Energy Star Compliant: Yes

Fan Speeds: Variable

Fuel Type: Natural Gas, Propane

Green: Energy Star, Yes

Height: 34 in

Horsepower: 3/4 hp

Ignition System: Direct Spark Ignition

MBH: 54

Material: Aluminized Steel

Max CFM: 1750

Phase: Single Phase

Power Source: Gas

Stages: Multi

Temperature Range: 40 to 70 Deg F

Tonnage: 4 Tons

UL Listed: No

Volts: 115V

Width: 21 in