Ruud

Ultra™ Series 3 Tons 20 SEER R-410A Air Conditioner Condenser

Part #RUA2036AJVCB  |  Item #7061206  |  Manufacturer Part #UA2036AJVCB

Tonnage:

3 Tons
Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Documents

Specifications

BTU: 36000

CEC Compliant: For Sale in CA

Collection: Ultra™ Series

Compressor Type: Scroll

Depth: 33-3/4 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 39 in

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 3/8 in

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 20

Sound Blanket: No

Suction Line OD : 7/8 in

Tonnage: 3 Tons

UL Listed: Yes

Volts: 208/230V

Width: 33-3/4 in