4 Ton - 20 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Ultra™ Series 4 Ton - 20 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- PlusOne™ Energy Efficiency offers minimum of 20 SEER and 13 EER system performance across all capacities.
- PlusOne™ Expanded Valve Space – 3"-4"-5" service valve space – provides a minimum working area of 27-square inches for easier access
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Modern cabinet aesthetics – increased curb appeal with visually appealing design
- New composite base pan – dampens sound, captures louver panels, eliminates corrosion and reduces number of fasteners needed
- Powder coat paint system – for a long lasting professional finish
- EcoNet™ Enabled product. The EcoNet Smart Home System provides advanced air & water control for maximum energy savings and ideal comfort.
- PlusOne™ Triple Service Access – 15" wide, industry leading corner service access – makes repairs easier and faster.
- Rust resistant screws – confirmed through 1500-hour salt spray testing
- Curved louver panels – provide ultimate coil protection, enhance cabinet strength, and increased cabinet rigidity
Specifications
- AMP:
- 70, 46
- BTU:
- 48000
- CEC Compliant:
- For Sale in CA
- Collection:
- Ultra™ Series
- Communicating:
- Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Depth:
- 35-3/4 in
- EER:
- 13
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 51 in
- Horsepower:
- 1/2 hp
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max CFM:
- 6240 cfm
- Max Fuse Size:
- 70
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 935
- Refrigerant:
- R-410A
- SEER:
- 20.0
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 255 lb
- Width:
- 35-3/4 in